0 items

Anvil 2 in. 300# Import Steel Threadolet

A0870001286

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
FM Approved
Yes
Fits Pipe Size
2-1/2 in
Fitting Type
Threadolet
Material
Carbon Steel
Outlet Size In
2
Pressure Class
300#
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday