2 in. Galvanized Malleable Iron Extension Split Pipe Clamp

Part #AG138RK  |  Item #3041029  |  Manufacturer Part #0560500241

$ 15.76 EACH

Fitting Sizes:

2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI SP-69

Coating: Galvanized

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Sizes: 2 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Malleable Iron

Type: GG138RK