2 in. NPS Double Extra Heavy Carbon Steel Bull Plug
2 in. NPS Double Extra Heavy Carbon Steel Bull Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- API:
- API 5B, API 5CT
- ASME:
- ASME B1.20.1, ASME B16.9
- ASTM:
- ASTM A-234 WPB, ASTM A-420 WPL6, ASTM B-633
- Clean Bagged:
- No
- Coating:
- Black
- Diameter - Outside:
- 2-3/8 in
- End Connection 1:
- NPS
- End Connections:
- NPS
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Bull Plug
- IAPMO Listed -:
- No
- Length:
- 4 in
- MSS:
- MSS SP-95
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- Double Extra Heavy
- UL Listed:
- No
- Weight:
- 4.3 lb