0 items

Anvil 2 in. NPT Import Threadolet

A08700056

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
4 in
Fitting Type
Threadolet
Material
Carbon Steel
Maximum Pressure
300 psi
Outlet Size In
2

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday