2 x 3/8 in. Carbon Steel Standard U-bolt with Nut

You last purchased this on
 
AnvilStrut

Fig 137 2 x 3/8 in. Carbon Steel Standard U-bolt with Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

Fig 137 2 x 3/8 in. Carbon Steel Standard U-bolt with Nut

  • Fast #
  • Part #A137KC
  • Item #2114038
  • Manufacturer Part #0500017066
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Recommended for support, or guide of heavy loads; often employed in power, process plant and marine service
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Application:
Heavy Load, Marine, Power Plants, Process Plant
Collection:
Fig 137
Color Finish Category:
Blacks
Color Finish Name:
Black
Drive Type:
Hex
FM Approved:
No
Fits Pipe Size:
2 in
MSS:
MSS SP-58 Type 24, MSS SP-69
Material:
Carbon Steel
Product Type:
U-Bolt
Rod Size (in):
3/8 in
Thread Length:
2.5
UL Listed:
No
Weight:
0.33 lb
Work Load Limit:
1460 lb