Anvil 250# Ground Joint Iron and Brass Black Malleable Union

BLF250U

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ASME Specifications
ASME B16.3, ASME B16.39
Coating
Black
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Ground Joint, Straight
Material
Brass, Malleable Iron
Maximum Pressure
150 psi
Origin
Domestic
Pressure Class
250#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday