3 - 5 in. Carbon Steel Pipe Cover Protector Saddle
3 - 5 in. Carbon Steel Pipe Cover Protector Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Permits finished, weather tight covering at all points of pipe support
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 39A and Type 39B, ANSI SP-69
- Coating:
- Plain
- Fits Pipe Size:
- 3 in - 5 in
- Length:
- 12 in
- MSS:
- MSS SP-58 Type 39A and Type 39B, MSS SP-69
- Material:
- Carbon Steel
- Maximum Temperature:
- 650
- Product Type:
- Pipe Protection Saddle
- Weight:
- 4.9 lb
- Work Load Limit:
- 1200 lb