3 in. Carbon Steel Adjustable Clevis Hanger Black
3 in. Carbon Steel Adjustable Clevis Hanger Black
Frequently Purchased Together
Product Details
- Adjustable
- Sizes 5" and up have rod and two nuts instead of bolt and nut; thread length on clevis rod is such that the thread locks the nuts in place, and threads are not in shear plane
- Design has yoke on outside of lower U-strap so yoke cannot slide toward center of bolt, thus bending of bolt is minimized
Documents
Specifications
- ANSI:
- ANSI SP-69
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in
- Height:
- 6-1/2 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 1/2 in
- UL Listed:
- Yes
- Work Load Limit:
- 1350 lb