3 in. Hot Dip Galvanized Riser Clamp

You last purchased this on
 
AnvilStrut

Figure 261 3 in. Hot Dip Galvanized Riser Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

Figure 261 3 in. Hot Dip Galvanized Riser Clamp

  • Fast #
  • Part #AG261M
  • Item #2114195
  • Manufacturer Part #0500361084
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Extension pipe or riser clamp
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Application:
Stationary Steel Pipe Risers, Cast Iron Pipe, Conduit
Coating:
Hot Dip Galvanized
Collection:
Figure 261
Color Finish Category:
Greys
Color Finish Name:
Galvanized
FM Approved:
No
Fits Pipe Size:
3 in
Length:
11-3/8 in
MSS:
MSS SP-69, MSS SP-58 Type 8
Material:
Carbon Steel
Maximum Temperature:
450
UL Listed:
Yes
Weight:
1.9 lb
Width:
1 in
Work Load Limit:
500 lb