3 in. Electrogalvanized Right Angle Clamp

You last purchased this on
 
AnvilStrut

Fig AS51 3 in. Electrogalvanized Right Angle Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

Fig AS51 3 in. Electrogalvanized Right Angle Clamp

  • Fast #
  • Part #AAS51M
  • Item #3521151
  • Manufacturer Part #0500001979
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Electrogalvanized
Collection:
Fig AS51
Fits Pipe Size:
3 in
Product Type:
Right Angle Clamp
Thickness:
3/8 in
Weight:
1.1 lb