0 items

Anvil 3 in. Threaded Standard Galvanized Concentric Swage Nipple

GTSCSNMG

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3 in
Fitting Size 2
1 in
Fitting Sizes
3 in x 1 in
Fitting Type
Concentric, Reducing
Material
Carbon Steel
Schedule Class
Standard

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday