0 items

Anvil 3 in. Beveled x Threaded Black Standard Concentric Swage Nipple

BBTSCSNMJ

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-234
Clean Bagged
No
Coating
Black
End Connection 1
Beveled
End Connection 2
Threaded
End Connections
Beveled x Threaded
Fitting Size 1
3 in
Fitting Size 2
1-1/2 in
Fitting Sizes
3 in x 1-1/2 in
Fitting Type
Concentric, Reducing
Material
Carbon Steel
Schedule Class
Standard

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday