Anvil

3/4 in. Carbon Steel Weld Beam Attachment with Nut Black

Part #GB66WNF  |  Manufacturer Part #0500006531

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI SP-69

Color Finish: Black

Diameter: 3/4 in

End Connection 1: Threaded

Height: 3-1/8 in

MSS Specifications: MSS SP-58, MSS SP-69

Material: Carbon Steel

Thickness: 0.375 in