3/4 in. Forged Steel Turnbuckle
3/4 in. Forged Steel Turnbuckle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-69
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 6 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Forged Steel