3/4 in. Hot Dip Galvanized Carbon Steel Beam Attachment Beam Clamp

You last purchased this on
 
AnvilStrut

3/4 in. Hot Dip Galvanized Carbon Steel Beam Attachment Beam Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

3/4 in. Hot Dip Galvanized Carbon Steel Beam Attachment Beam Clamp

  • Fast #
  • Part #AG66WNF
  • Item #2038181
  • Manufacturer Part #0500300439
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Coating:
Hot Dip Galvanized
End Connection 1:
Threaded
End Connections:
Threaded
MSS:
MSS SP-58 Type 22, MSS SP-69
Material:
Carbon Steel
Maximum Temperature:
450
Product Type:
Beam Attachment
Rod Size (in):
3/4 in
Thickness:
3/8 in
Width:
2-1/2 in
Work Load Limit:
3230 lb