3/4 in. Threaded 3000# Forged Steel Socolet
3/4 in. Threaded 3000# Forged Steel Socolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fits Pipe Size:
- 3/4 in
- Material:
- Carbon Steel, Forged Steel
- Outlet Size (in):
- 3/4 in
- Pressure Class:
- 3000#
- Type:
- SOLF