3/4 in. Plain Ductile Iron Drop-In Universal C Clamp Standard Throat

You last purchased this on
 
AnvilStrut

Fig 92 3/4 in. Plain Ductile Iron Drop-In Universal C Clamp Standard Throat

  • Fast #
  • Part #A92C
  • Item #2113917
  • Manufacturer Part #0500009063
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

Fig 92 3/4 in. Plain Ductile Iron Drop-In Universal C Clamp Standard Throat

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Secured in place by a cup-pointed set screw tightened against the flange
  • A jam nut is provided for tightening the set screw against the body casting
  • May be attached to horizontal flanges of structural members in either the top beam or bottom beam positions
  • Can be used with retaining clip for seismic applications
  • Thru tapping of the body casting permits extended adjustment of the threaded rod
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Application:
Seismic
Coating:
Plain
Collection:
Fig 92
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
Yes
Fits Pipe Size:
3/4 in
Height:
1-9/16 in
MSS:
MSS SP-58, MSS SP-69
Material:
Ductile Iron
Product Type:
C-Clamp
Rod Size (in):
3/8 in
UL Listed:
Yes
Weight:
0.34 lb
Width:
13/16 in
Work Load Limit:
500 lb