3/8 in. Galvanized Adjustable Beam Clamp

Part #AG14C  |  Item #3314945  |  Manufacturer Part #0500296108

$ 46.45 EACH
(Pricing is for 3/8 in)

Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Adjustable beam with from 3-1/2" to 8"
  • 2.8" wide
  • 2.5" projection

Documents

Specifications

ANSI Specifications: ANSI SP-69

Coating: Galvanized

Diameter: 3/8 in

End Connection 1: Threaded

End Connections: Threaded

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Carbon Steel

Rod Size In : 3/8 in

Work Load Limit: 300