3/8 in. Malleable Iron Galvanized 3-5/16 in. Ceiling Flange
3/8 in. Malleable Iron Galvanized 3-5/16 in. Ceiling Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Flanged
- End Connections:
- Threaded x Flanged
- Height:
- 1/2 in
- Length:
- 3-5/16 in
- Material:
- Malleable Iron
- NSF Certified:
- No
- Product Type:
- Ceiling Flange
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Width:
- 1-3/8 in
- Work Load Limit:
- 180 lb