3/8 in. Plain Malleable Iron Extension Piece

You last purchased this on
 
AnvilStrut

Fig 157 3/8 in. Plain Malleable Iron Extension Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

Fig 157 3/8 in. Plain Malleable Iron Extension Piece

  • Fast #
  • Part #A157PLNC
  • Item #3716090
  • Manufacturer Part #0500070701
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Coating:
Plain
Collection:
Fig 157
Color Finish Name:
Black Oxide
FM Approved:
Yes
Fitting Sizes:
3/8 in
Material:
Malleable Iron
Maximum Temperature:
450
Rod Size (in):
3/8 in
UL Listed:
Yes
Weight:
0.2 lb
Work Load Limit:
730 lb