3/8 in. Round Head Thread Weldless Eye Nut Black
3/8 in. Round Head Thread Weldless Eye Nut Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1000 WOG*.
- Full Port.
- Right hand thread
- Stainless Steel Handle with Viny.
- Investment Cast Body & End Cap.
- Socket Weld Ends.
- Adjustable packing
- Blow-out Proof Stem.
- Locking Device
- Grip.
Documents
Specifications
- ANSI:
- ANSI SP-69
- Diameter - Inside 1:
- 3/8 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Forged Steel
- Size:
- 3/8 in
- Thickness:
- 1 37/100 in
- Thread Length:
- 0.375