1-5/8 x 1-5/8 in. Carbon Steel Square Splice Plate
Fig. AS 619 1-5/8 x 1-5/8 in. Carbon Steel Square Splice Plate
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Channels
- Coating:
- Electrogalvanized
- Collection:
- Fig. AS 619
- Diameter - Inside 1:
- 3/8 in
- Length:
- 1-5/8 in
- Material:
- Carbon Steel
- Product Type:
- Strut Washer
- Shape:
- Square
- Thickness:
- 0.25 in
- Width:
- 1-5/8 in