4 in. Carbon Steel Riser Clamp

Part #AG261P  |  Item #2114202  |  Manufacturer Part #0500361100

$ 29.93 EACH
(Pricing is for 4 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Extension pipe or riser clamp

Documents

Specifications

ANSI Specifications: ANSI SP-69

Coating: Hot Dip Galvanized

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 4 in

Length: 12-7/8 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Carbon Steel

Maximum Temperature: 450

UL Listed: Yes

Weight: 2.4

Width: 1 in

Work Load Limit: 750