Anvil

4 in. Swivel Carbon Steel and Black Malleable Iron Adjustable Split Ring

Part #A104P  |  Item #2113978  |  Manufacturer Part #0500011606

$ 169.50 EACH
(Pricing is for 4 in)

Fits Pipe Size

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Specifications

ANSI Specifications: [ANSI SP-58, ANSI SP-69]

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: Swivel

End Connections: Swivel

FM Approved: No

Fits Pipe Size: 4 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: [Carbon Steel, Malleable Iron]

Maximum Temperature: 450

Type: G104P

UL Listed: Yes

Work Load Limit: 900