Anvil

4 in. Tube Riser Clamp Chrome Plated

Part #ACT121P  |  Manufacturer Part #0500421102

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI SP-69

Color Finish: Copper Plated

Color Finish Category: Copper Tones

Fits Pipe Size: 4 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Carbon Steel

Type: GCT121P

Width: 1 in

Work Load Limit: 300