4 x 1/2 in. Hot Dip Galvanized Carbon Steel Standard U-Bolt with Nut
Fig 137 4 x 1/2 in. Hot Dip Galvanized Carbon Steel Standard U-Bolt with Nut
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Marine Industries
- Coating:
- Hot Dip Galvanized
- Collection:
- Fig 137
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Rod Size (in):
- 1/2 in
- Screw Head:
- Hex
- Thread Length:
- 3
- UL Listed:
- No