4 x 1/2 in. Carbon Steel Standard U-bolt with Nut
Fig 137 4 x 1/2 in. Carbon Steel Standard U-bolt with Nut
Frequently Purchased Together
Product Details
- Recommended for support, or guide of heavy loads; often employed in power, process plant and marine service
Documents
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Heavy Load, Marine, Power Plants, Process Plant
- Collection:
- Fig 137
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drive Type:
- Hex
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- MSS:
- MSS SP-58 Type 24, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- U-Bolt
- Rod Size (in):
- 1/2 in
- Thread Length:
- 3
- UL Listed:
- No
- Weight:
- 0.9 lb
- Work Load Limit:
- 2700 lb