4 in. Threaded 150# Galvanized Malleable Iron Ground Joint Union
4 in. Threaded 150# Galvanized Malleable Iron Ground Joint Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Every fitting is manufactured and tested to meet Anvil’s strict quality standards
- All Anvil class 150/300 malleable iron fittings conform to ASME B16.3 and unions conform to ASME B16.39
- Anvil International offers the broadest line of malleable iron fitting sizes in both black and galvanized finishes
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B1 20.1, ASME B16.3, ASME B16.39
- ASTM:
- ASTM A-153, ASTM A-197
- Application:
- Steam Working Pressure
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Ground Joint, Straight, Union
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-7/8 in
- Material:
- Brass, Malleable Iron
- Origin:
- Domestic
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 150#
- Temperature Range:
- -20 to 550 Deg F
- UL Listed:
- Yes