5 in. Plain Carbon Steel Clevis Hanger
Fig 260 5 in. Plain Carbon Steel Clevis Hanger
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI SP-69
- Adjustable:
- Yes
- Application:
- Stationary Piping
- Collection:
- Fig 260
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Fits Pipe Size:
- 5 in
- Height:
- 8-15/16 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 5/8 in
- Temperature Range:
- Up to 650 Deg F (Up to 343 Deg C)
- UL Listed:
- Yes
- Weight:
- 1.7 lb
- Width:
- 1-3/16 in
- Work Load Limit:
- 1430 lb