13/16 x 10-7/8 in. Rubber Support System
13/16 x 10-7/8 in. Rubber Support System
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Gas Pipe, Refrigeration Systems, Cable Trays, Electrical Conduit, HVAC Ductwork
- FM Approved:
- No
- Fits Pipe Size:
- 13/16 in
- Height:
- 4-7/8 in
- IAPMO Listed -:
- No
- Length:
- 10-7/8 in
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Support System
- UL Listed:
- No
- Width:
- 5 in
- Work Load Limit:
- 2500 lb