Anvil
5/8 in. Forged Steel Turnbuckle Body Only
Part #AG230EU | Item #2038193 | Manufacturer Part #0500350020
$
83.86
EACH
(Pricing is for 5/8 in)
Fitting Sizes
Product Details
Documents
Specifications
ANSI Specifications: ANSI SP-69
Coating: Galvanized
End Connection 1: NPS
End Connections: NPS
Fitting Size 1: 5/8 in
Fitting Sizes: 5/8 in
Length: 6 in
MSS Specifications: [MSS SP-58, MSS SP-69]
Material: Forged Steel
Type: GG230EU