Anvil

5/8 in. Galvanized Forged Steel Clevis with Pin

Part #AG299E  |  Manufacturer Part #0500377049

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Galvanized

FM Approved: No

Fits Pipe Size: 5/8 in

Material: [Forged Steel, Galvanized]

Type: GG299E

UL Listed: No