Anvil 5/8 in. Galvanized Standard Carbon Steel U-Bolt

GG137E

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Fits Pipe Size
6 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Carbon Steel
Thread Size
5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday