Anvil
5/8 in. Plain Malleable Iron Extension Piece
Part #A157PLNE | Item #3716091 | Manufacturer Part #0500070727
$
27.69
EACH
(Pricing is for 5/8 in)
Fitting Sizes
Product Details
Specifications
Coating: Galvanized
Fitting Size 1: 5/8 in
Fitting Sizes: 5/8 in
Material: Malleable Iron
UL Listed: Yes