Anvil

6 in. 2-Bolt Steel Socket Clamp in Black

Part #A600U  |  Manufacturer Part #0500253521

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Fits Pipe Size: 6 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Steel

Type: G600U