0 items

Anvil 6 in. 300# Carbon Steel Groove-O-Let

A0870004

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-53
Clean Bagged
No
End Connection 1
Grooved
End Connections
Grooved
FM Approved
Yes
Fits Pipe Size
6 in
Material
Carbon Steel
Outlet Size In
6
Pressure Class
300#
Type
Grooveolet
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday