6 in. Adjustable Pipe Saddle Support in Black

Part #A264U  |  Item #152904  |  Manufacturer Part #0500175120

$ 697.47 EACH
(Pricing is for 6 in)

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vertical adjustment of approximately 4-1/2 in
  • Adjustable pipe saddle support

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 6 in

Material: Cast Iron

Width: 3-5/8 in

Work Load Limit: 3800