6 in. Cast Iron Adjustable Steel Yoke Pipe Roll
6 in. Cast Iron Adjustable Steel Yoke Pipe Roll
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Corrosion resistant - for protection against severe weather conditions, moderate corrosive conditions such as marine atmospheres and weather resistant to ultra-violet radiation
- Low coefficient of friction between pipe and resilient coated pipe roller
- Non conductive pipe rollers - prevent the passing of current from pipeline to structure
- Advantages of pipe rollers with a protective resilient coated covering
Documents
Specifications
- ANSI:
- ANSI SP-69
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 6 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Cast Iron, Carbon Steel
- Rod Size (in):
- 3/4 in
- Tool Type:
- Pipe Roll
- Work Load Limit:
- 780 lb