6 in. Plain Carbon Steel Brace Clamp

Part #AAF001UG  |  Item #7626522  |  Manufacturer Part #0500600804

$ 59.53 EACH
(Pricing is for 6 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ASTM Specifications: [ASTM A-53, ASTM A-106, ASTM B-633]

Application: Piping

Coating: Plain

FM Approved: Yes

Fits Pipe Size: 6 in

Material: Carbon Steel

UL Listed: Yes

Weight: 1.49