6 x 1-1/2 in. Pipe Covering Protection Saddle
6 x 1-1/2 in. Pipe Covering Protection Saddle
Frequently Purchased Together
Product Details
- Permits finished, weather tight covering at all points of pipe support
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 39A and Type 39B, ANSI SP-69
- ASTM:
- ASTM A-387 Grade 22
- Coating:
- Plain
- Fits Pipe Size:
- 6 in
- Length:
- 12 in
- MSS:
- MSS SP-58 Type 39A and Type 39B, MSS SP-69
- Material:
- Carbon Steel
- Maximum Temperature:
- 650
- Product Type:
- Pipe Protection Saddle
- Weight:
- 4.4 lb
- Work Load Limit:
- 1800 lb