Anvil

6 x 4 x 4 in. Flanged 125# Galvanized Cast Iron Reducing Tee

Part #GCIFTUPP  |  Manufacturer Part #0307038208

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Coating: Galvanized

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connections: Flanged

Fitting Size 1: 6 in

Fitting Size 2: 4 in

Fitting Size 3: 4 in

Fitting Sizes: 6 in x 4 in x 4 in

Fitting Type: Reducing

Material: Cast Iron

Pressure Class: 125#