6 x 5/8 in. Galvanized Standard Carbon Steel U-Bolt
6 x 5/8 in. Galvanized Standard Carbon Steel U-Bolt
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Heavy Load, Marine, Power Plants
- Coating:
- Galvanized
- Fits Pipe Size:
- 6 in
- MSS:
- MSS SP-58 Type 24, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- U-Bolt
- Thread Length:
- 3.5
- Thread Size:
- 5/8 in
- Work Load Limit:
- 4320 lb