7/8 in. Carbon Steel Wedge Type Concrete Insert

Part #ANV281  |  Item #7559497  |  Manufacturer Part #281

$ 18.18 EACH

Fitting Sizes:

7/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ANSI Specifications: ANSI SP-69

Coating: Zinc Plated

Depth: 2-15/16 in

Fitting Size 1: 7/8 in

Fitting Sizes: 7/8 in

Height: 2-7/32 in

MSS Specifications: [MSS SP-58, MSS SP- 69]

Material: [Carbon Steel, Malleable Iron]

Width: 4-1/8 in