7/8 in. Hot Dip Galvanized Carbon Steel Beam Attachment Beam Clamp
7/8 in. Hot Dip Galvanized Carbon Steel Beam Attachment Beam Clamp
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-69
- Coating:
- Hot Dip Galvanized
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- MSS:
- MSS SP-58 Type 22, MSS SP-69
- Material:
- Carbon Steel
- Maximum Temperature:
- 450
- Product Type:
- Beam Attachment
- Rod Size (in):
- 7/8 in
- Thickness:
- 3/8 in
- Width:
- 2-1/2 in
- Work Load Limit:
- 4480 lb