8 in. Carbon Steel Adjustable Pipe Saddle Support in Black

You last purchased this on
 
AnvilStrut

8 in. Carbon Steel Adjustable Pipe Saddle Support in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

8 in. Carbon Steel Adjustable Pipe Saddle Support in Black

  • Fast #
  • Part #A192X
  • Item #4318897
  • Manufacturer Part #0500085907
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black Oxide
Fits Pipe Size:
8 in
Material:
Carbon Steel
Product Type:
Pipe Saddle
Rod Size (in):
1-1/2 in
Width:
1-1/2 in