8 x 12 in. Carbon Steel Pipe Saddle Support
Fig 160 8 x 12 in. Carbon Steel Pipe Saddle Support
Frequently Purchased Together
Product Details
- Permits finished, weather tight covering at all points of pipe support
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 39A and Type 39B, ANSI SP-69
- Coating:
- Plain
- Collection:
- Fig 160
- Fits Pipe Size:
- 8 in
- Length:
- 12 in
- MSS:
- MSS SP-58 Type 39A and Type 39B, MSS SP-69
- Material:
- Carbon Steel
- Maximum Temperature:
- 650
- Product Type:
- Pipe Protection Saddle
- Temperature Range:
- Up to 650 Deg F
- Weight:
- 6.3 lb
- Work Load Limit:
- 1800 lb