8 in. Cast Iron Adjustable Steel Yoke Pipe Roll

You last purchased this on
 
AnvilStrut

8 in. Cast Iron Adjustable Steel Yoke Pipe Roll

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

8 in. Cast Iron Adjustable Steel Yoke Pipe Roll

  • Fast #
  • Part #ARI181X
  • Item #2114158
  • Manufacturer Part #0560504441
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Corrosion resistant - for protection against severe weather conditions, moderate corrosive conditions such as marine atmospheres and weather resistant to ultra-violet radiation
  • Low coefficient of friction between pipe and resilient coated pipe roller
  • Non conductive pipe rollers - prevent the passing of current from pipeline to structure
  • Advantages of pipe rollers with a protective resilient coated covering
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
8 in
MSS:
MSS SP-58, MSS SP-69
Material:
Cast Iron, Carbon Steel
Rod Size (in):
3/4 in
Tool Type:
Pipe Roll
Work Load Limit:
780 lb