8 in. Cast Iron Pipe Saddle Support

You last purchased this on
 
AnvilStrut

Figure 259 8 in. Cast Iron Pipe Saddle Support

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

Figure 259 8 in. Cast Iron Pipe Saddle Support

  • Fast #
  • Part #A259X
  • Item #1758672
  • Manufacturer Part #0500172531
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • U-bolt yoke provides stability
  • Requires Certification

Specifications

ANSI:
ANSI SP-69
Collection:
Figure 259
Color Finish Name:
Black Oxide
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
8 in
MSS:
MSS SP-58 Type 37, MSS SP-69
Material:
Cast Iron, Steel
Product Type:
Pipe Saddle Support
Weight:
21.3 lb
Width:
3-5/8 in
Work Load Limit:
3800 lb