8 x 8 x 6 in. Flanged 125# Galvanized Cast Iron Reducing Tee
8 x 8 x 6 in. Flanged 125# Galvanized Cast Iron Reducing Tee
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 8 in x 8 in x 6 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron
- Pressure Class:
- 125#