0 items

Anvil Carbon Steel Side Beam Pipe Bracket

G206

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
FM Approved
Yes
Fits Pipe Size
1/2 in
Length
2-1/16 in
Material
Carbon Steel
Thickness
1/4 in
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday